Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.312in ID, Nitrile Rubber
Mfr # IN7.9317.467.93SC
Zoro # G700475143
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 5/16 in
- Outside Dia. 2/3 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN7.9317.467.93SC
- Zoro # G700475143
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 2/3 in |
Width | 5/16 in |
Overall Width | 0.312 in |
Inside Diameter | 0.312 in |
Outside Diameter | 0.666 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.312 in, Outside Diameter 0.666 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor Arm & Grommet Assembly (330426-406)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- HANSEN Coupler Body, (M)NPT, 1/2, Carbon Steel (23204014)
- CRP PRODUCTS Shaft Seal, 12021750 (12021750)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (234206TC)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- Dds Motor Supplies