Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.312in ID, Nitrile Rubber
Mfr # IN7.9315.873.96SC
Zoro # G600475120
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 5/16 in
- Outside Dia. 5/8 in
- Width 5/32 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN7.9315.873.96SC
- Zoro # G600475120
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Width | 5/32 in |
Outside Diameter | 0.625 in |
Inside Diameter | 0.312 in |
Overall Width | 0.156 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.312 in, Outside Diameter 0.625 in, Overall Width 0.156 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- MILTON INDUSTRIES. Hose Mender, 3/8 ID Hose, 2/cd (S-642)
- BESTORQ XL Timing Belts (180XL100)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (708507SC)
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- Dds Motor Supplies