Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 9mm ID, Nitrile Rubber
Mfr # 09174.5SB
Zoro # G600477421
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 9 mm
- Outside Dia. 17 mm
- Width 4.5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 09174.5SB
- Zoro # G600477421
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 17 mm |
Width | 4.5 mm |
Inside Diameter | 9 mm |
Outside Diameter | 17 mm |
Overall Width | 4.5 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 9 mm, Outside Diameter 17 mm, Overall Width 4.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- DDS Shaft Seal, SC, 64mm ID, Nitrile Rubber (648512SC)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 15 x 21 x 3 mm., Nitrile Rubber (152103VC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- Dds Motor Supplies