Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 55mm ID, Nitrile Rubber
Mfr # 558008SB
Zoro # G900477756
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 558008SB
- Zoro # G900477756
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 55 mm |
Outside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 55 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Tapered Roller Bearing Cone (L68149)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- DAYTON A86 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (6L318)
- REELCRAFT Cord Connector, 90Deg. (S261140)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513012SB)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, 160mm I. D., 190mm O. D. (16019015SCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- Dds Shaft Seals & Adapters