Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 46mm ID, Nitrile Rubber
Mfr # 466007SB
Zoro # G700477772
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 46 mm
- Outside Dia. 60 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 466007SB
- Zoro # G700477772
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 46 mm |
Outside Dia. | 60 mm |
Width | 7 mm |
Outside Diameter | 60 mm |
Inside Diameter | 46 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 46 mm, Outside Diameter 60 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP162016)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- Dds Shaft Seals & Adapters