Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 44mm ID, Nitrile Rubber
Mfr # 445807SB
Zoro # G300477738
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 44 mm
- Outside Dia. 58 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 445807SB
- Zoro # G300477738
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44 mm |
Outside Dia. | 58 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 58 mm |
Inside Diameter | 44 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 44 mm, Outside Diameter 58 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange08MJ-08FL C61 NO BRAZE (NB6840-08-08)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (628106TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- SEAL PWR ENGINE PART Connecting Rod Bearing Set, 8-2555A40 (8-2555A40)
- Dds Motor Supplies