Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 25mm ID, Nitrile Rubber
Mfr # 255207SB
Zoro # G000477502
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Design Code SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 255207SB
- Zoro # G000477502
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 52 mm |
Inside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 25 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- CLESCO PBSS-UH-050 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-050)
- DDS Shaft Seal, 80 x 100 x 10 mm., Nitrile Rubber (8010010TC)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, 25 x 35 x 7 mm., Nitrile Rubber (253507SC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (285507TC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- Dds Shaft Seals & Adapters