Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 1in ID, Nitrile Rubber
Mfr # IN25.450.89.52SB
Zoro # G000477809
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 in
- Outside Dia. 2 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN25.450.89.52SB
- Zoro # G000477809
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 2 in |
Width | 3/8 in |
Inside Diameter | 1 in |
Outside Diameter | 2 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 1 in, Outside Diameter 2 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- DAYTON 5L870 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GWF3)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBFR5303)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- Dds Motor Supplies