Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 14mm ID, Nitrile Rubber
Mfr # 142407SB
Zoro # G000477519
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142407SB
- Zoro # G000477519
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Outside Diameter | 24 mm |
Inside Diameter | 14 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 14 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- TITAN PRO Motor Dual Run Cap, 50/5MFD, 370-440V, Oval (TOCFD505)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- Dds Motor Supplies