Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 1.375in ID, Nitrile Rubber
Mfr # 34.9261.916.35SB
Zoro # G800477689
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 34.92 mm
- Outside Dia. 61.91 mm
- Width 6.35 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 34.9261.916.35SB
- Zoro # G800477689
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34.92 mm |
Outside Dia. | 61.91 mm |
Width | 6.35 mm |
Outside Diameter | 2.438 in |
Overall Width | 0.25 in |
Inside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 1.375 in, Outside Diameter 2.438 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 2-1/2In Bore (2ZB75)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163006SB)
- CLEVITE 77 Connecting Rod Bearing Set for 2002 Chevrolet S10 (M25-CB745HND10)
- Dds Motor Supplies