Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 12mm ID, Nitrile Rubber
Mfr # 122807SB
Zoro # G600477483
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 122807SB
- Zoro # G600477483
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Outside Diameter | 28 mm |
Inside Diameter | 12 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 12 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Max Flow, Air Hose Assembly, 50 ft. (94854)
- ZORO SELECT Cable, Safety, 1/8 In (3MC05)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, 55 x 70 x 10 mm., TC, Nitrile Rubber (557010TC)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- Dds Motor Supplies