Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SB, 0.5in ID, Nitrile Rubber
Mfr # IN12.722.226.35SB
Zoro # G600477780
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1/2 in
- Outside Dia. 7/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN12.722.226.35SB
- Zoro # G600477780
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 7/8 in |
Width | 1/4 in |
Outside Diameter | 0.875 in |
Overall Width | 0.25 in |
Inside Diameter | 0.5 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 0.5 in, Outside Diameter 0.875 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- ARO Manifold, 6 Stations (118605-6)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.722.226.35SC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 60 x 82 x 9 mm., TC, Nitrile Rubber (60829TC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- Dds Motor Supplies