Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SA, 35mm ID, Nitrile Rubber
Mfr # 357012SA
Zoro # G600476813
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 70 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 357012SA
- Zoro # G600476813
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 70 mm |
Width | 12 mm |
Outside Diameter | 70 mm |
Overall Width | 12 mm |
Inside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 35 mm, Outside Diameter 70 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 71 cfm (C38231-600)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 PK4 (L0985-057)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- Dds Shaft Seals & Adapters