Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SA, 30mm ID, Nitrile Rubber
Mfr # 307210SA
Zoro # G100476634
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 307210SA
- Zoro # G100476634
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 30 mm |
Outside Diameter | 72 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 30 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- DDS Shaft Seal, 30 x 72 x 10 mm., TC, Nitrile Rubber (307210TC)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- CORTECO Pinion Seal, 01020536B (01020536B)
- Dds Motor Supplies