Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SA, 25mm ID, Nitrile Rubber
Mfr # 254009SA
Zoro # G200475964
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 40 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 254009SA
- Zoro # G200475964
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 40 mm |
Width | 9 mm |
Outside Diameter | 40 mm |
Inside Diameter | 25 mm |
Overall Width | 9 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 25 mm, Outside Diameter 40 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- TRIM Cutting Oil, 1 gal, Can (MIST/1G)
- DAYTON Condenser Fan Motor, 1/3 HP, 1625 rpm, 60Hz (3M265)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, 80 x 120 x 13 mm., TC, Nitrile Rubber (8012013TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- TIMKEN Axle Shaft Seal - Rear, 710429 (710429)
- Dds Motor Supplies