Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 98mm I. D., 128mm O. D., 10mm W
Mfr # 9812810SC
Zoro # G5918497
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 98 mm
- Outside Dia. 128 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9812810SC
- Zoro # G5918497
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 98 mm |
Outside Dia. | 128 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 98 mm |
Outside Diameter | 128 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 98 mm, Outside Diameter 128 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- CARLISLE 410J10 Vee-Rib Belt (410J10)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-13)
- ZORO SELECT M12-1.75X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1250BF8)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- TIMKEN Axle Shaft Seal - Rear, 710429 (710429)
- Dds Motor Supplies