Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 98.42mm I. D., 133.35mm O. D.
Mfr # 98.42133.3512.7SC
Zoro # G5937570
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 98.42 mm
- Outside Dia. 133.35 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 98.42133.3512.7SC
- Zoro # G5937570
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 98.42 mm |
Outside Dia. | 133.35 mm |
Width | 12.7 mm |
Outside Diameter | 5.25 in |
Inside Diameter | 3.875 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.875 in, Outside Diameter 5.25 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- ZEP Lubeze Drill Chill, Cutting Oil, 5 gal. (137835)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (5VKX2)
- A E S INDUSTRIES AIR TOOL OILER (AD819)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- Dds Motor Supplies