Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 98.42mm I. D., 123.82mm O. D.
Mfr # 98.42123.8212.7SC
Zoro # G5939320
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 98.42 mm
- Outside Dia. 123.82 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 98.42123.8212.7SC
- Zoro # G5939320
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 98.42 mm |
Outside Dia. | 123.82 mm |
Width | 12.7 mm |
Inside Diameter | 3.875 in |
Overall Width | 0.5 in |
Outside Diameter | 4.875 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.875 in, Outside Diameter 4.875 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK41 X 1-1/8 SHEAVE (AK41 X 1-1/8 SHEAVE)
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- Dds Shaft Seals & Adapters