Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 98 x 125 x 13 mm., SCV, Fluoro Rubber
Mfr # 9812513SCV
Zoro # G7749589
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 98 mm
- Outside Dia. 125 mm
- Width 13 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9812513SCV
- Zoro # G7749589
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 98 mm |
Outside Dia. | 125 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 125 mm |
Inside Diameter | 98 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Seal Design | SC |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 98 mm, Outside Diameter 125 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (4FJ40)
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- MARATHON MOTORS Fan Motor, 1/2 HP, 1140 rpm, 60/50Hz (056T11O11002)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON HF3030GFB, Pressure Line, 3 micron, Outside-In (MF0058752)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4580.9612.7SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- Dds Shaft Seals & Adapters