Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 96.83mm I. D., 123.82mm O. D.
Mfr # 96.83123.8212.7SC
Zoro # G5910368
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 96.83 mm
- Outside Dia. 123.82 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 96.83123.8212.7SC
- Zoro # G5910368
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 96.83 mm |
Outside Dia. | 123.82 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Outside Diameter | 4.875 in |
Inside Diameter | 3.813 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.813 in, Outside Diameter 4.875 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-24V-56CB, TENV & TEFC, 56C, 24V, 1 HP, 1800 RPM (WPMDC1-18-24V-56CB)
- FESTO Rotary Push-In Fitting QSR-1/4-6 (QSR-1/4-6)
- MARCO Air Hose Coupling 2-Lug Male 1/2" NPT Coupling (10ME122)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, TC, 32mm ID, Nitrile Rubber (324407TC)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- Dds Motor Supplies