Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95mm I. D., 150mm O. D., 15mm W
Mfr # 9515015SC
Zoro # G5912118
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 150 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9515015SC
- Zoro # G5912118
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 150 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 150 mm |
Inside Diameter | 95 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 95 mm, Outside Diameter 150 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- CONTINENTAL Variflex 300 3/8"x500ft Reel (20025502)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- Dds Motor Supplies