Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95mm I. D., 145mm O. D., 13mm W
Mfr # 9514513TC
Zoro # G5919623
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 145 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9514513TC
- Zoro # G5919623
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 145 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 145 mm |
Inside Diameter | 95 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 95 mm, Outside Diameter 145 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203 2Z C3 HT21, Single Row Ball Bearings (6203 2Z C3 HT21)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- DDS Shaft Seal, SC, 90mm ID, Nitrile Rubber (9012010SC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- Dds Motor Supplies