Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95mm I. D., 125mm O. D., 13mm W
Mfr # 9512513TC
Zoro # G5934341
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 125 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9512513TC
- Zoro # G5934341
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 125 mm |
Width | 13 mm |
Inside Diameter | 95 mm |
Overall Width | 13 mm |
Outside Diameter | 125 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 95 mm, Outside Diameter 125 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 1685, Pressure Line, 6 micron (ZX-1685)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6F)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., SCV, Fluoro Rubber (8011012SCV)
- DDS Shaft Seal, 25 x 52 x 10 mm., TC, Nitrile Rubber (255210TC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (091904SC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- Dds Motor Supplies