Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95mm I. D., 120mm O. D., 13mm W
Mfr # 9512013TA
Zoro # G5931900
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 120 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9512013TA
- Zoro # G5931900
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Outside Diameter | 120 mm |
Overall Width | 13 mm |
Inside Diameter | 95 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 95 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray (100404)
- DAYTON 3/B100 Banded V-Belt, 103-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1-1/8)
- DDS Shaft Seal, TCV, 32mm ID, Fluoro Rubber (324510TCV)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, 80 x 120 x 13 mm., TC, Nitrile Rubber (8012013TC)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, TCV, 62mm ID, Fluoro Rubber (628010TCV)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- Dds Motor Supplies