Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95mm I. D., 110mm O. D., 9mm W
Mfr # 951109SB
Zoro # G5939348
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 110 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 951109SB
- Zoro # G5939348
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 110 mm |
Width | 9 mm |
Overall Width | 9 mm |
Inside Diameter | 95 mm |
Outside Diameter | 110 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 5/8 Dia. Straight Shaft, (GP-F20-32-P-C)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22762481201)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3M769)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142808TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7557.157.93SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- Dds Motor Supplies