Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95.25mm I. D., 127mm O. D.
Mfr # 95.2512712.7SC
Zoro # G5922502
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 95.25 mm
- Outside Dia. 127 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 95.2512712.7SC
- Zoro # G5922502
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95.25 mm |
Outside Dia. | 127 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Outside Diameter | 5 in |
Inside Diameter | 3.75 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.75 in, Outside Diameter 5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- NTN Mounted Unit Cast Iron (UCFU1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-3/8)
- APACHE Apache UT, 181 1-13/16, 2-1/16 Stainless Steel Ultra T-Bolt Clamp (43082002)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, 90 x 140 x 11 mm., TCV, Fluoro Rubber (9014011TCV)
- Dds Motor Supplies