Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95.25mm I. D., 114.3mm O. D.
Mfr # 95.25114.312.7SC
Zoro # G5938709
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 95.25 mm
- Outside Dia. 114.3 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 95.25114.312.7SC
- Zoro # G5938709
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95.25 mm |
Outside Dia. | 114.3 mm |
Width | 12.7 mm |
Inside Diameter | 3.75 in |
Overall Width | 0.5 in |
Outside Diameter | 4.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.75 in, Outside Diameter 4.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- GATES Truflex V-Belts, 5L930 (5L930)
- BUNTING BEARINGS Nylon Flange Bearing, 3/4x7/8" L, PK20 (NF121414)
- DDS Shaft Seal, 12 x 20 x 5 mm., SCV, Fluoro Rubber (12205SCV)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163006SB)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2241.279.52TC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- Dds Shaft Seals & Adapters