Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber
Mfr # 9512512TC
Zoro # G6130111
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 125 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9512512TC
- Zoro # G6130111
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 125 mm |
Width | 12 mm |
Outside Diameter | 125 mm |
Overall Width | 12 mm |
Inside Diameter | 95 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 95 mm, Outside Diameter 125 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2012 X 1-3/4)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- Dds Shaft Seals & Adapters