Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber
Mfr # 9512013TC
Zoro # G7749598
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 95 mm
- Outside Dia. 120 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Minimum Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9512013TC
- Zoro # G7749598
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Outside Diameter | 120 mm |
Inside Diameter | 95 mm |
Overall Width | 13 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Standards | DIN 3760 |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Surface Speed | 999 mps |
Spring Type | Garter |
System of Measurement | Metric |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 95 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 68 (122000)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 57" (B57)
- GAST Piston Air Compressor, 2HP, 115/230V, 1Ph (8HDM-19-M850X)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 90 x 140 x 11 mm., TCV, Fluoro Rubber (9014011TCV)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- Dds Shaft Seals & Adapters