Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber
Mfr # 9511012TC
Zoro # G6130148
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9511012TC
- Zoro # G6130148
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Inside Diameter | 95 mm |
Overall Width | 12 mm |
Outside Diameter | 110 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- DAYTON BX90 Cogged V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A136 (6A136)
- POWERFLITE B162 165" Outside Length, 21/32" Top Width, 1 Ribs (B162-2)
- GATES Plant Master XTreme 300 LockOn (32011105)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 100 x 120 x 10 mm., TCV, Fluoro Rubber (10012010TCV)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- DDS Shaft Seal, TCN, 22mm ID, Nitrile Rubber (224211TCN)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- Dds Motor Supplies