Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber
Mfr # 9511010TC
Zoro # G6130157
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9511010TC
- Zoro # G6130157
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 110 mm |
Width | 10 mm |
Outside Diameter | 110 mm |
Inside Diameter | 95 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142004TC)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- SKF Grease Seals, 39361 (39361)
- Dds Shaft Seals & Adapters