Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 92.07mm I. D., 120.65mm O. D.
Mfr # 92.07120.6512.7SC
Zoro # G5919020
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 92.07 mm
- Outside Dia. 120.65 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 92.07120.6512.7SC
- Zoro # G5919020
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 92.07 mm |
Outside Dia. | 120.65 mm |
Width | 12.7 mm |
Inside Diameter | 3.625 in |
Outside Diameter | 4.75 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.625 in, Outside Diameter 4.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Switch Box (8281)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- Dds Motor Supplies