Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 90mm I. D., 160mm O. D., 12mm W
Mfr # 9016012SC
Zoro # G5913448
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 90 mm
- Outside Dia. 160 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9016012SC
- Zoro # G5913448
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 160 mm |
Inside Diameter | 90 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 90 mm, Outside Diameter 160 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- DOALL SAWING PRODUCTS BAND-ALL 101 Soluble, 5 Gallon Pail (12610145)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 3/8 in. Female 1 pc (C20-23B)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- Dds Motor Supplies