Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 90mm I. D., 130mm O. D., 13mm W
Mfr # 9013013TA
Zoro # G5924602
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 90 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9013013TA
- Zoro # G5924602
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 130 mm |
Width | 13 mm |
Outside Diameter | 130 mm |
Overall Width | 13 mm |
Inside Diameter | 90 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 90 mm, Outside Diameter 130 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 90mm Bore, 135mm (51218)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 12mm W (9013012SC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (455806TCN)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- Dds Motor Supplies