Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber
Mfr # 9011012TCV
Zoro # G7749467
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 90 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Maximum Surface Speed 999 mps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9011012TCV
- Zoro # G7749467
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Outside Diameter | 110 mm |
Overall Width | 12 mm |
Inside Diameter | 90 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
Seal Design | TC |
Contact Type | Contact Seal |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 90 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- DDS Shaft Seal, 40 x 55 x 8 mm., TC, Nitrile Rubber (40558TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- Dds Shaft Seals & Adapters