Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber
Mfr # 9011012SCV
Zoro # G7749318
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 90 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Maximum Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9011012SCV
- Zoro # G7749318
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Outside Diameter | 110 mm |
Inside Diameter | 90 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Seal Design | SC |
Case Coating | None |
Contact Type | Contact Seal |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 90 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040808SS)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4557.157.93SC)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- Dds Motor Supplies