Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 9 x 24 x 7 mm., SC, Nitrile Rubber
Mfr # 9247SC
Zoro # G7751226
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 9 mm
- Outside Dia. 24 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9247SC
- Zoro # G7751226
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Outside Diameter | 24 mm |
Overall Width | 7 mm |
Inside Diameter | 9 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 9 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-0A200)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- DAYTON AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (6L238)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- Dds Shaft Seals & Adapters