Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 9 x 18 x 7 mm., TCV, Fluoro Rubber
Mfr # 9187TCV
Zoro # G7751217
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 9 mm
- Outside Dia. 18 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9187TCV
- Zoro # G7751217
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 18 mm |
Width | 7 mm |
Inside Diameter | 9 mm |
Outside Diameter | 18 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Case Coating | None |
Seal Design | TC |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 9 mm, Outside Diameter 18 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L450 (4L450)
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- Dds Motor Supplies