Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 88mm I. D., 126mm O. D., 12mm W
Mfr # 8812612SC
Zoro # G5934761
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 88 mm
- Outside Dia. 126 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8812612SC
- Zoro # G5934761
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 88 mm |
Outside Dia. | 126 mm |
Width | 12 mm |
Outside Diameter | 126 mm |
Overall Width | 12 mm |
Inside Diameter | 88 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 88 mm, Outside Diameter 126 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 79" (B79)
- ZORO SELECT Desiccant Dryer 1/2 In Exterior Capacity (D10-04XL)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 32 x 72 x 8 mm., TC, Nitrile Rubber (32728TC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- Dds Motor Supplies