Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 88mm I. D., 105mm O. D., 12mm W
Mfr # 8810512SC
Zoro # G5913168
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 88 mm
- Outside Dia. 105 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8810512SC
- Zoro # G5913168
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 88 mm |
Outside Dia. | 105 mm |
Width | 12 mm |
Outside Diameter | 105 mm |
Overall Width | 12 mm |
Inside Diameter | 88 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 88 mm, Outside Diameter 105 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (48ZJ83)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB452B060T61)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, 60 x 80 x 13 mm., TC, Nitrile Rubber (608013TC)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- Dds Shaft Seals & Adapters