Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 88.9mm I. D., 117.47mm O. D.
Mfr # 88.9117.4712.7SA
Zoro # G5915137
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 88.9 mm
- Outside Dia. 117.47 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 88.9117.4712.7SA
- Zoro # G5915137
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 88.9 mm |
Outside Dia. | 117.47 mm |
Width | 12.7 mm |
Outside Diameter | 4.625 in |
Inside Diameter | 3.5 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 3.5 in, Outside Diameter 4.625 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B90 Banded V-Belt, 93-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC3)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- DIXON 3/4 V PLUG, 3/4 M-NPTF STEEL, UNVALVED (V6M6-E)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142808TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- Dds Shaft Seals & Adapters