Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 88.9mm I. D., 114.3mm O. D.
Mfr # 88.9114.312.7SB
Zoro # G5905720
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 88.9 mm
- Outside Dia. 114.3 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 88.9114.312.7SB
- Zoro # G5905720
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 88.9 mm |
Outside Dia. | 114.3 mm |
Width | 7 mm |
Overall Width | 0.276 in |
Outside Diameter | 4.5 in |
Inside Diameter | 3.5 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 3.5 in, Outside Diameter 4.5 in, Overall Width 0.276 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- DAYTON AC Gearmotor, 254.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU5)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- Dds Shaft Seals & Adapters