Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 88 x 110 x 13 mm., SCV, Fluoro Rubber
Mfr # 8811013SCV
Zoro # G7749211
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 88 mm
- Outside Dia. 110 mm
- Width 13 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8811013SCV
- Zoro # G7749211
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 88 mm |
Outside Dia. | 110 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 110 mm |
Inside Diameter | 88 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Case Coating | None |
Contact Type | Contact Seal |
Seal Design | SC |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 88 mm, Outside Diameter 110 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Rhino Red Rubber Hose 3/4 Inch x 400 feet 300 PSI (HA19-400E)
- CARLISLE 1610-14MPT-90 Panther Synchronous Belt (1610-14MPT-90)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (7850 OMP)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- CR-SKF Small Bore Seal (47394)
- Dds Shaft Seals & Adapters