Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 86mm I. D., 110mm O. D., 13mm W
Mfr # 8611013SC
Zoro # G5942349
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 86 mm
- Outside Dia. 110 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8611013SC
- Zoro # G5942349
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 86 mm |
Outside Dia. | 110 mm |
Width | 13 mm |
Inside Diameter | 86 mm |
Overall Width | 13 mm |
Outside Diameter | 110 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 86 mm, Outside Diameter 110 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1617, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1617)
- DODGE T2 Oil Seal, Domestic (334271)
- ARO Manifold, 10 Station (M26M02-10)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Reservoir (SMR15SS)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- Dds Shaft Seals & Adapters