Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85mm I. D., 130mm O. D., 10mm W
Mfr # 8513010SC
Zoro # G5912249
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8513010SC
- Zoro # G5912249
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 130 mm |
Width | 10 mm |
Inside Diameter | 85 mm |
Overall Width | 10 mm |
Outside Diameter | 130 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 85 mm, Outside Diameter 130 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4150-5)
- FJC Replacement O-Ring, for R134a Hoses (4008)
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456812TCN)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- Dds Motor Supplies