Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85mm I. D., 125mm O. D., 12mm W
Mfr # 8512512SC
Zoro # G5919127
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 125 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8512512SC
- Zoro # G5919127
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 125 mm |
Width | 12 mm |
Outside Diameter | 125 mm |
Inside Diameter | 85 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 85 mm, Outside Diameter 125 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Cutting Oil, 11 oz., Aerosol, Gold (40312)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- BANJO 1" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/100-90)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- DDS Shaft Seal, 20 x 26 x 5 mm., TC, Nitrile Rubber (20265TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405506TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- Dds Shaft Seals & Adapters