Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85 x 110 x 12 mm., Nitrile Rubber
Mfr # 8511012TC
Zoro # G6130279
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 8511012TC
- Zoro # G6130279
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Inside Diameter | 85 mm |
Outside Diameter | 110 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 85 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 20 x 35 x 8 mm., Nitrile Rubber (203508TC)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- TIMKEN Engine Crankshaft Seal, 710644 (710644)
- Dds Shaft Seals & Adapters