Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber
Mfr # 8511012TCV
Zoro # G6130260
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Number of Lips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8511012TCV
- Zoro # G6130260
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Outside Diameter | 110 mm |
Inside Diameter | 85 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Contact Type | Contact Seal |
Case Coating | None |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 85 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- Dds Motor Supplies