Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 85 x 100 x 12 mm., TC, Nitrile Rubber
Mfr # 8510012TC
Zoro # G7749178
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 100 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8510012TC
- Zoro # G7749178
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 100 mm |
Width | 12 mm |
Outside Diameter | 100 mm |
Inside Diameter | 85 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 85 mm, Outside Diameter 100 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- COXREELS Spring Canister Assembly, Steel (699-1)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.8512.7SC)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber (629010TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (455806TCN)
- Dds Motor Supplies