Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 82.55mm I. D., 120.65mm O. D.
Mfr # 82.55120.6512.7SC
Zoro # G5936660
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 82.55 mm
- Outside Dia. 120.65 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 82.55120.6512.7SC
- Zoro # G5936660
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 82.55 mm |
Outside Dia. | 120.65 mm |
Width | 12.7 mm |
Inside Diameter | 3.25 in |
Overall Width | 0.5 in |
Outside Diameter | 4.75 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.25 in, Outside Diameter 4.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Valve Plate Kit (VT491100AV)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0019A (GT0019A)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- Dds Motor Supplies